Features
Pitch Diameter - Inch:
8.753
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.633
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
222.326
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
8MPC-22S-36X.500 MPB
Description
8MPC-22S-36X.500 MPB SYNCHRONOUS PULLEY
Part # 8MPC22S36MPB
BDI # 982632
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
8MPC-22S-21X.500 MPB
Description
8MPC-22S-21X.500 MPB SYNCHRONOUS PULLEY
Part # 8MPC22S21MPB
BDI # 994075
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore