Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.48
Outside Diameter - Millimeter:
164.592
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
3.81
Features
Component:
Element
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.41
Outside Diameter - Millimeter:
213.614
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
4.55
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875