Features
Component:
Sleeve Assembly
Width - Millimeter:
330.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Coupling Type:
Gear Coupling
Torque:
378000In-Lbs
Width - Inch:
13
Features
Component:
Sleeve Assembly
Width - Millimeter:
377.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Coupling Type:
Gear Coupling
Torque:
598500In-Lbs
Width - Inch:
14.88
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
200
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
108.991
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.291
Features
Component:
Sleeve Assembly
Width - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
12.25