C2042 RIV 8LSK1 10FT
Description
C2042 RIV 8L/SK-1 10FT ROLLER CHAIN ; 10'/BOX
Part # C2042SK18LRB
BDI # 22378520
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment | Attachment Spacing at Every 8 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2042 RIV 10FT
Description
C2042 RIV CONVEYING CHAIN ; C2042 1" PITCH RIVETED 10/BOX
Part # C2042RB
BDI # 903683
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
C2042-SS-1-RP
Description
C2042-SS-1-RP CONVEYING CHAIN ; C2042 ANSI 1 CHAIN PITCH 10'/BOX
Part # C2042SSRB
BDI # 904416
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Roller Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K1 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2042 RIV 3LK2 10FT
Description
C2042 RIV 3L/K-2 10FT ROLLER CHAIN ; 10'/BOX
Part # C2042K23LRB
BDI # 22381269
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K2 Attachment | Attachment Spacing at Every 3 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No