160U60H
Description
160U60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160U60
BDI # 918107
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
D120A60H
Description
D120A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120A60
BDI # 913233
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
40SDS60H
Description
40SDS60H ROLLER CHAIN SPROCKET ; 1/2" P 60T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS60
BDI # 919963
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing
Global Part Number GPN:
37923
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40B60FH X 1-1/2
Description
40BS60 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 40BS60 1 1/2
BDI # 17159309
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
38809
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40A60SS X 23/32 RSB
Description
40A60SS ROLLER CHAIN SPROCKET ; 23/32 ROUGH STOCK BORE
Part # 40A60SS
BDI # 22383644
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.84
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore