4H206-R
Description
4H206-R CONVEYOR SCREW ; 4" X 1" X 9'-10-1/2" RH HELICOID
Part # 4H206-R
BDI # 619402
Features
Length - Feet:
9.875
Inch - Metric:
Inch
Pitch:
4
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1
Coupling Diameter - Millimeter:
25.4
Screw Diameter - Millimeter:
101.6
Screw Diameter - Inch:
4
Direction:
Right
Product Name:
Conveyor Screw
6S316-R
Description
6S316-R CONVEYOR SCREW ; SECTIONAL 6 PITCH 1.5" COUPLING DIA
Part # 6S316-R
BDI # 622577
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Other Features:
Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Conveyor Screw
6S312-R
Description
6S312-R CONVEYOR SCREW ; SECTIONAL 6 PITCH 1-1/2" COUPLING DIA
Part # 6S312-R
BDI # 622576
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Other Features:
Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Conveyor Screw
6HF308-R
Description
6HF308-R CONVEYOR SCREW FLIGHT ; 6"X6" RH HELICOID
Part # 6HF308-R
BDI # 622532
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Conveyor Screw