881-25T RB 3/4IN ARM BODY
Description
881-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-288-2
Part # 9167970
BDI # 19426948
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1-1/4IN KWSS
Description
NS881-25T 1-1/4" KW SS SPROCKET ; 614-44-3 MOLDED SPLIT
Part # 9168210
BDI # 18146056
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1IN KWSS
Description
NS881-25T 1" KW SS SPROCKET ; 614-44-1 MOLDED SPLIT
Part # 9168205
BDI # 18146054
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1-1/2IN KWSS
Description
NS881-25T 1-1/2 KW SS SPROCKET ; 614-44-11 MOLDED SPLIT
Part # 9168215
BDI # 18146055
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
881 Series Molded Split
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore