Features
Size:
2-7/16 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Double Bearing Pedestal Drive Shaft
Inch - Metric:
Inch
Material:
Steel
Product Name:
Drive Shaft
CE5 2-7/16IN X 20-1/8IN MTO
Description
CE5 2-7/16X20-1/8IN SCRW CNVR END SHAFT
Part # CE5 2-7/16IN X 20-1/8IN MTO
BDI # 25946316
Features
Size:
2-7/16 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
End Shaft
Inch - Metric:
Inch
Material:
Steel
Product Name:
End Shaft
2CD5
Description
2CD5 2-7/16IN X 21-7/8IN DRIVE SHAFT ; 2-7/16IN OD 21-7/8IN LN
Part # 2CD5
BDI # 24078206
Features
Size:
2-7/16 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Single Bearing Pedestal Drive Shaft
Inch - Metric:
Inch
Material:
Steel
Product Name:
Drive Shaft
CE5BB-W-SS
Description
CE5BB-W-SS CONVEYOR END SHAFT ; 2-7/16IN X 11-3/8IN
Part # CE5BB-W-SS
BDI # 24714768
Features
Size:
2-7/16 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Ball Bearing Type End Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Waste Pack Seal
Product Name:
End Shaft