Page 1 of 3

Next

Compare
821-21T RB 1IN

COMPARE

821-21T RB 1IN

Description
CI821-21T RB 1IN SPROCKET ; 401-308-2 NON-SPLIT

REXNORD

Part # 9167675

BDI # 18141860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-25T 1-1/4IN IDL

COMPARE

NS821-25T 1-1/4IN IDL

Description
NS821-25T 1-1/4IN IDL SPROCKET ; 614-36-12 MOLDED SPLIT

REXNORD

Part # 9168310

BDI # 18146031

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-25T 1IN KWSS

COMPARE

NS821-25T 1IN KWSS

Description
NS821-25T 1IN KWSS SPROCKET ; 614-36-1 MOLDED SPLIT

REXNORD

Part # 9168230

BDI # 18146029

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-21T 1IN KWSS

COMPARE

NS821-21T 1IN KWSS

Description
NS821-21T 1IN KWSS SPROCKET ; 614-37-1 MOLDED SPLIT

REXNORD

Part # 9168220

BDI # 18146027

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-21T 1-1/4IN IDL

COMPARE

NS821-21T 1-1/4IN IDL

Description
NS821-21T 1-1/4 IDL SPROCKET ; POR MOLDED SPLIT

REXNORD

Part # 9121156

BDI # 19435341

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 821 Series Molded Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY