CE4BB-P

COMPARE

CE4BB-P

Description
CE4BB-P CONVEYOR END SHAFT ; WITH PLATE 2" DIA X 9.375" L

MARTIN SPROCKET & GR

Part # CE4BB-P

BDI # 605476

Features

Size: 2 IN Dia X 9.375 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
CE4BB-P-H

COMPARE

CE4BB-P-H

Description
CE4BB-P-H CONVEYOR END SHAFT ; 2" X 9 3/8" HARDENED

MARTIN SPROCKET & GR

Part # CE4BB-P-H

BDI # 605477

Features

Size: 2 IN Dia X 9.375 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Material: Steel

Other Features: Hardened Shaft | Ball Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY