820/815-41T RB 3/4IN ARM BODY

COMPARE

820/815-41T RB 3/4IN ARM BODY

Description
820/815-41T RB 3/4" ARM SPROCKET ; CI GRVD 401-334-2

REXNORD

Part # 9167290

BDI # 18141858

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2500-9T RSB 3/4IN

COMPARE

2500-9T RSB 3/4IN

Description
2500-9T 3/4 RSB SPROCKET ; POR W/PLAIN

REXNORD

Part # 9120047

BDI # 18140053

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY