880-9R1-RMS
Description
880-9R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-9R1-RMS
BDI # 336529
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-9R1-DMS-SS
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-9R1.5-RMS
Description
880-9R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-9R1.5-RMS
BDI # 336532
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-9R1.25-DMS-SS
Description
880-9R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-9R1.25-DMS-SS
BDI # 336534
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-9R23M-RMS
Description
880-9R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 880-9R23M-RMS
BDI # 336528
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore