EC100 3/8X3/8
Description
EC100 3/8X3/8 BEAM COUPLING ; ANODIZED ALUM 3/8IN X 3/8IN X 0.984MM L
Part # EC100-BEAM CP-3/8X3/8
BDI # 596062
ES112 10MMX10MM
Description
ES112 10MMX10MM BEAM COUPLING
Part # ES112-BEAM CP-10MMX10MM
BDI # 596083
Features
Component:
Insert
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.252
Outside Diameter - Millimeter:
6.4
Other Features:
Components May or May Not Intermix Among Brands | Natural
Coupling Type:
Oldham Coupling
Torque:
0.531In-Lbs