Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
M1135116.00
Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR
Part # M1135116.00
BDI # 20180712
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.614
Nominal Center Distance - Inch:
3.41
Other Features:
Single and Double Reduction | With Bushing | Light Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.68
F231D-20-B9
Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 47228
BDI # 169603
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.06
F221D-PH-17-B5-H1
Description
F221D-PH-17-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 58188
BDI # 175079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5