Page 1 of 5

Next

Compare
RW16C

COMPARE

RW16C

Description
RW16C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 1" DIA SELF-ALIGNING

THOMSON

Part # RW16C

BDI # 854883

Features

Bearing Length - Inch: 3.75
Mounting Block Height - Millimeter: 0
Mounting Block Length - Inch: 0
Mounting Block Width - Millimeter: 0
Bearing Length - Millimeter: 95.25

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 0
Shaft Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel

Price Inventory : Available to order
Loading Price
QTY
RW16V

COMPARE

RW16V

Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING

THOMSON

Part # RW16V

BDI # 854885

Features

Bearing Length - Inch: 3.75
Mounting Block Height - Millimeter: 60.452
Mounting Block Length - Inch: 2.25
Mounting Block Width - Millimeter: 146.05
Bearing Length - Millimeter: 95.25

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 101.6
Shaft Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW24V

COMPARE

RW24V

Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING

THOMSON

Part # RW24V

BDI # 854890

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 85.852
Mounting Block Length - Inch: 2.75
Mounting Block Width - Millimeter: 200.152
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 152.4
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW32V

COMPARE

RW32V

Description
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32V

BDI # 854895

Features

Bearing Length - Inch: 7.38
Mounting Block Height - Millimeter: 109.982
Mounting Block Length - Inch: 3.5
Mounting Block Width - Millimeter: 247.65
Bearing Length - Millimeter: 187.452

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 190.5
Shaft Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW48S

COMPARE

RW48S

Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING

THOMSON

Part # RW48S

BDI # 854899

Features

Bearing Length - Inch: 11
Mounting Block Height - Millimeter: 58.42
Mounting Block Length - Inch: 13
Mounting Block Width - Millimeter: 152.4
Bearing Length - Millimeter: 279.4

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 107.95
Shaft Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY