RW16C
Description
RW16C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 1" DIA SELF-ALIGNING
Part # RW16C
BDI # 854883
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
RW16V
Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Part # RW16V
BDI # 854885
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
60.452
Mounting Block Length - Inch:
2.25
Mounting Block Width - Millimeter:
146.05
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
101.6
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW24V
Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING
Part # RW24V
BDI # 854890
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
85.852
Mounting Block Length - Inch:
2.75
Mounting Block Width - Millimeter:
200.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
152.4
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32V
Description
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING
Part # RW32V
BDI # 854895
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
109.982
Mounting Block Length - Inch:
3.5
Mounting Block Width - Millimeter:
247.65
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
190.5
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW48S
Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING
Part # RW48S
BDI # 854899
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
58.42
Mounting Block Length - Inch:
13
Mounting Block Width - Millimeter:
152.4
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
107.95
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block