Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.38
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VEWDM3546
Description
VEWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # VEWDM3546
BDI # 130945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
VEM3538
Description
VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3538
BDI # 130863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.38
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face