VEM3610T
Description
VEM3610T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 3600RPM 230/460VAC
Part # VEM3610T
BDI # 130886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3559
Description
VEM3559 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56C 3532M TEFC F1
Part # VEM3559
BDI # 21433370
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.01
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face