VHECP4106T
Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC
Part # VHECP4106T
BDI # 130978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP2334T
Description
VHECP2334T PUMP MOTOR ; 20HP 1770RPM 3PH 60HZ 256HP 0960M TEFC F
Part # VHECP2334T
BDI # 130966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
R438;TCA0153AP211GAA009
Description
TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC
Part # R438
BDI # 24534977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.89
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
14.41
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 21.4 Ampere | 6 Poles
Mounting Method:
B3 Face
VECP4102T
Description
VECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286TC 1054M TEFC F
Part # VECP4102T
BDI # 130826
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face