M1710T

COMPARE

M1710T

Description
M1710T AC MOTOR ; 10/5HP 1760/875RPM 3PH 60HZ 254T 0940M

BALDOR-RELIANCE

Part # M1710T

BDI # 129761

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1213T

COMPARE

M1213T

Description
M1213T AC MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 284T 4046M

BALDOR-RELIANCE

Part # M1213T

BDI # 129714

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 23.81
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.3 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY