ECP3764T
Description
ECP3764T SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0738M TEFC F1
Part # ECP3764T
BDI # 126633
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4312T
Description
ECP4312T SEVERE DUTY MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # ECP4312T
BDI # 126689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
L3401
Description
L3401 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1
Part # L3401
BDI # 129440
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3505
Description
L3505 GENERAL PURPOSE AC MOTOR ; .5HP 1145RPM 1PH 60HZ 56H 3526L TEFC F1
Part # L3505
BDI # 129463
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
EM3768T
Description
EM3768T GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 0746M TEFC F1
Part # EM3768T
BDI # 127391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted