Page 1 of 2

Next

Compare
EJMM3219T

COMPARE

EJMM3219T

Description
EJMM3219T PUMP MOTOR ; 7.5HP 3480RPM 3PH 60HZ 184JM 3632M OPSB

BALDOR-RELIANCE

Part # EJMM3219T

BDI # 127046

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM3709T

COMPARE

CEWDM3709T

Description
CEWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213TC 3728M TEFC

BALDOR-RELIANCE

Part # CEWDM3709T

BDI # 125980

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESSWDM3709T

COMPARE

CESSWDM3709T

Description
CESSWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 3734M TEFC

BALDOR-RELIANCE

Part # CESSWDM3709T

BDI # 125901

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESSWDM3710T

COMPARE

CESSWDM3710T

Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC

BALDOR-RELIANCE

Part # CESSWDM3710T

BDI # 125902

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESWDM3710T

COMPARE

CESWDM3710T

Description
CESWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC

BALDOR-RELIANCE

Part # CESWDM3710T

BDI # 125915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY