L3515T
Description
L3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145T 3535L TEFC F1
Part # L3515T
BDI # 129495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3406M
Description
L3406M GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1
Part # L3406M
BDI # 129446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3510M
Description
L3510M GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3510M
BDI # 129478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
PSC3413A
Description
PSC3413A DIRECT DRIVE FAN MOTOR ; .25HP 1625RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # PSC3413A
BDI # 130363
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EL3501
Description
EL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1740RPM 1PH 60HZ 56 3418LC TEFC F1
Part # EL3501
BDI # 127121
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted