Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
34-6196-3865
Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34
Part # 34-6196-3865
BDI # 24512104
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
16.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | B35 Face
D5507R
Description
D5507R SHUNT WOUND DC MOTOR ; 7.50HP 1750RPM DC 2113ATY TEFC
Part # D5507R
BDI # 126486
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5515R
Description
D5515R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2512ATZ TEFC
Part # D5515R
BDI # 126490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5510R
Description
D5510R SHUNT WOUND DC MOTOR ; 10HP 1750RPM DC 2113ATY TEFC
Part # D5510R
BDI # 126488
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
33.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face