SSUTWNO12

COMPARE

SSUTWNO12

Description
SSUTWNO12 TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # SSUTWNO12

BDI # 854443

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side | Heavy Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
SPB12

COMPARE

SPB12

Description
SPB12 PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # SPB12

BDI # 853999

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: No.8 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
LUCS 20-2LS

COMPARE

LUCS 20-2LS

Description
LUCS 20-2LS LINEAR SHFT PLW BLOCK BRNG ; 20MM SHAFT DIA 70MM OUTSIDE DIA

EWELLIX

Part # LUCS 20-2LS

BDI # 1238261

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 32
Other Features: Secondary Mounting Hole Diameter 6.4 MM

Self Aligning: No
Housing Style: 6 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY