KGX16-B-PP

COMPARE

KGX16-B-PP

Description
KGX16-B-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE SELF ALIGINING 1" DIA

INA

Part # KGX16-B-PP

BDI # 21569002

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: Light Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY