YAS1 1/2 SGT

COMPARE

YAS1 1/2 SGT

Description
YAS1 1/2 SGT PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS1 1/2 SGT

BDI # 1375437

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN: 520080
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY