P3U211N
Description
P3U211N PILLOW BLOCK BALL BEARING ; 11/16" SHAFT DIA
Part # 2005035
BDI # 578019
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.8
Other Features:
Single Row
Global Part Number GPN:
245550
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
21220
Description
21220 PILLOW BLOCK BABB SLEEVE BEARING ; 1-1/4" SHAFT DIA
Part # 2006735
BDI # 582696
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
21219
Description
21219 PILLOW BLOCK BABB SLEEVE BEARING ; 1-3/16" SHAFT DIA
Part # 2025261
BDI # 579473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
PL3Y212N
Description
PL3Y212N PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-1/4" BASE-CTR HGT 2-HOLE
Part # 2021609
BDI # 582250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
245901
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PSS216E
Description
PSS216E PILLOW BLOCK ROLLER BEARING ; 1" SHAFT DIA
Part # 2015614
BDI # 19437134
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575