Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
522328
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Polymer
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B 100-TF
Description
P2B 100-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 100-TF
BDI # 21587063
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
520593
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NA1GC7-16-LK
Description
NA1GC7-16-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GC7-16-LK
BDI # 20880945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCP205-16-SS
Description
UCP205-16-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73205/SS
BDI # 340013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.35
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5