Page 1 of 2

Next

Compare
SYF 30 TF

COMPARE

SYF 30 TF

Description
SYF 30 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # SYF 30 TF

BDI # 1415813

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Short Base
Global Part Number GPN: 501115
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 2.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SCEZ-104S-SHCR

COMPARE

P2B-SCEZ-104S-SHCR

Description
P2B-SCEZ-104S-SHCR PILLOW BLOCK BALL BRG

DODGE

Part # 127674

BDI # 259742

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 521907
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.6
Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAK1 3/16

COMPARE

RAK1 3/16

Description
RAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1 3/16

BDI # 1371364

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Low Base
Global Part Number GPN: 520428
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P3S219EK75

COMPARE

P3S219EK75

Description
P3-S219EK75 PILLOW BLOCK BALL BEARING ; 1 3/16" SHAFT DIA

LINKBELT

Part # 2009455

BDI # 577196

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.138
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 515958
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Nickel Coated Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP206

COMPARE

UCP206

Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP206

BDI # 1401855

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 524833
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY