UCP210-115D1
Description
UCP210-115D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 1.9375" BORE CI NORMAL DUTY
Part # UCP210-115D1
BDI # 17761397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UELP209-112D1
Description
UELP209-112D1 PILLOW BLOCK MOUNTED UNIT
Part # UELP209-112D1
BDI # 17761784
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54