PA335
Description
PA335 PILLOW BLOCK ROLLER BEARING ; HD 2-3/16 " ID CI 2-BOLT SHURLOCK
Part # PA335
BDI # 21443882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.319
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9