Page 1 of 815

Next

Compare
MP-47C

COMPARE

MP-47C

Description
MP-47C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 3-1/2" BASE-CTR 2 HOLE

SEALMASTER

Part # 704220

BDI # 352981

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row
Global Part Number GPN: 6256
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP-47

COMPARE

NP-47

Description
NP-47 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 2-15/16" BORE 3-1/2" BASE

SEALMASTER

Part # 707768

BDI # 349114

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 515305
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP215-215D1

COMPARE

UCP215-215D1

Description
UCP215-215D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP215-215D1

BDI # 17761581

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : In stock
Loading Price
QTY
098032.00

COMPARE

098032.00

Description
098032.00 SCR MOTOR ; .75HP 1800 90VDC TEFC

LEESON

Part # 09803200

BDI # 553921

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
NP2.15/16

COMPARE

NP2.15/16

Description
NP2.15/16 PILLOW BLOCK MOUNTED UNIT ; 2-15/16" ID 82.6MM 275MM OAL X 164MM OAH

RHP BEARING

Part # NP2.15/16

BDI # 1192113

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.775
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : In stock
Loading Price
QTY