Page 1 of 371

Next

Compare
MP-315C

COMPARE

MP-315C

Description
MP-315C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710569

BDI # 356049

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row
Global Part Number GPN: 6208
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
F/B-CC-203-DL

COMPARE

F/B-CC-203-DL

Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING

DODGE

Part # 134196

BDI # 261597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 348.488
Other Features: Double Single Row Ball Bearing | Fan and Blower
Housing Style: 4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
108052.00

COMPARE

108052.00

Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC

LEESON

Part # 108052.00

BDI # 20183341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.82

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 29 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
UCPX15-300D1

COMPARE

UCPX15-300D1

Description
UCPX15-300D1 PILLOW BLOCK BEARING ; GREEN COMPLETE REPL BY UC

NTN

Part # UCPX15-300D1

BDI # 1234710

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row
Global Part Number GPN: 514653
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCPX-2.15/16M

COMPARE

UCPX-2.15/16M

Description
UCPX-2.15/16M ; POR POR ULTRA CLASS INSERT

NTN

Part # UCPX-2.15/16M

BDI # 17151053

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row | Black Oxide Coated Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY