Page 1 of 6

Next

Compare
MP-55

COMPARE

MP-55

Description
MP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE

SEALMASTER

Part # 701885

BDI # 356078

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96.037
Other Features: Single Row
Global Part Number GPN: 6266
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
PU347

COMPARE

PU347

Description
P-U347 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010510

BDI # 578128

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 516483
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P4B-IP-315LE

COMPARE

P4B-IP-315LE

Description
P4B-IP-315LE PILLOW BLOCK BEARING

DODGE

Part # 069586

BDI # 246654

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521162
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P2B-SD-207

COMPARE

P2B-SD-207

Description
P2B-SD-207; 066222 PILLOW BLK BRG

DODGE

Part # 066222

BDI # 245913

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 128.6
Other Features: Double Row | Special Duty
Global Part Number GPN: 521750
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P4B-S2-315LE

COMPARE

P4B-S2-315LE

Description
P4B-S2-315LE PILLOW BLOCK BEARING

DODGE

Part # 070427

BDI # 247173

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521054
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY