VP3605D
Description
VP3605D IEC METRIC MOTOR ; 3.7KW 1750RPM DC D112D 3681P TEFC F1
Part # VP3605D
BDI # 131365
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
28.56
Current:
DC
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3603
Description
CDPWD3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184TC 3649P TEFC F1
Part # CDPWD3603
BDI # 125641
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDX1850
Description
CDX1850 DC MOTOR ; .5HP 1750RPM DC 182CZ X3623D XPFC F1
Part # CDX1850
BDI # 125654
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid