TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SSUPB12
Description
SSUPB12 PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SSUPB12
BDI # 854134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SPB12OPN
Description
SPB-12-OPN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SPB12OPN
BDI # 854006
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
RAK 5/8
Description
RAK 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # RAK 5/8
BDI # 1371349
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
520392
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RPB 3/4
Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # RPB 3/4
BDI # 1371742
Features
Inch - Metric:
Inch
Other Features:
Single Row | Light Duty
Global Part Number GPN:
520299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4