UCP205D1
Description
UCP205D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 25MM BORE CAST IRON
Part # UCP205D1
BDI # 1195258
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5