UCP204-012D1
Description
UCP204-012D1 PILLOW BLOCK BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT
Part # UCP204-012D1
BDI # 1233929
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
514636
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP205-100D1
Description
UCP205-100D1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT
Part # UCP205-100D1
BDI # 1233950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
514629
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.6
Other Features:
Single Row | Light Duty | Has Trash Guard
Global Part Number GPN:
514916
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
AELPL205-013D1
Description
AELPL205-013D1 COMPLETE BEARING UNIT
Part # AELPL205-013D1
BDI # 17146074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Light Duty | Low Base | Has Trash Guard
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
SESPA203N
Description
SESPA203N PILLOW BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME
Part # SESPA203N
BDI # 1229804
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28.6
Other Features:
Single Row | With Groove
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
30.2