CESSWDM3710T
Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC
Part # CESSWDM3710T
BDI # 125902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3709T
Description
CESSWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3500RPM 3PH 60HZ 213TC 3734M TEFC
Part # CESSWDM3709T
BDI # 125901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23934T
Description
CEWDM23934T WASHDOWN DUTY MOTOR ; 20HP 1765RPM 3PH 60HZ 256TC 3952M TEFC
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3711T
Description
CESSWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215TC 3744M TEFC F
Part # CESSWDM3711T
BDI # 125903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted