ECP4403T-4
Description
ECP4403T-4 SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # ECP4403T-4
BDI # 126528
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted