UCP205-16NPMZ2
Description
UCP205-16NPMZ2 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCP205-16NPMZ2
BDI # 114991
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
524400
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCTB205NPMZ2
Description
UCTB205NPMZ2 TAP BASE PILLOW BLK BRG ; 25MM BORE SET SCREW LOCKING
Part # UCTB205NPMZ2
BDI # 117446
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
523930
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP205-16C4HR5
Description
UCP205-16C4HR5 PILLOW BLOCK BEARING ; 2 BOLT 1" BORE SET SCREW LOCKING
Part # UCP205-16C4HR5
BDI # 114819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524406
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCTB205-16NP
Description
UCTB205-16NP TAP BASE PILLOW BLK BRG ; 1" ID
Part # UCTB205-16NP
BDI # 117411
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
523941
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP205-16C4HR23G6B445
Description
UCP205-16C4HR23G6B445 PILLOW BLOCK UNIT ; 1"SHAFT DIA SET SCREW LOCKING
Part # UCP205-16C4HR23G6B445
BDI # 21503600
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.036
Other Features:
Single Row | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5