SYF 30 TF
Description
SYF 30 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # SYF 30 TF
BDI # 1415813
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Short Base
Global Part Number GPN:
501115
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.331
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521907
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S219EK75
Description
P3-S219EK75 PILLOW BLOCK BALL BEARING ; 1 3/16" SHAFT DIA
Part # 2009455
BDI # 577196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
515958
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP206
Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE
Part # UCP206
BDI # 1401855
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
524833
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22420H
Description
PB22420H PILLOW BLOCK ROLLER BEARING ; 1-1/4" BORE 1-3/4" BASE-CTR HGT 2-HOLE
Part # 2003855
BDI # 575444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517797
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2