MUCP207-23
Description
MUCP207-23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # MUCP207-23
BDI # 105332
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
526272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCP207-20
Description
MUCP207-20 PILLOW BLOCK BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # MUCP207-20
BDI # 105329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
526282
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MUCECH205-16NP
Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Part # MUCECH205-16NP
BDI # 103125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCECH207-20NPMZ2
Description
UCECH207-20NPMZ2 HANGER BEARING ; 1-1/4" ID
Part # UCECH207-20NPMZ2
BDI # 107811
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
UCP206
Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE
Part # UCP206
BDI # 1401855
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
524833
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2