Page 1 of 3

Next

Compare
MUCP207-23

COMPARE

MUCP207-23

Description
MUCP207-23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # MUCP207-23

BDI # 105332

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Global Part Number GPN: 526272
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MUCP207-20

COMPARE

MUCP207-20

Description
MUCP207-20 PILLOW BLOCK BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # MUCP207-20

BDI # 105329

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Global Part Number GPN: 526282
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCECH207-20NPMZ2

COMPARE

UCECH207-20NPMZ2

Description
UCECH207-20NPMZ2 HANGER BEARING ; 1-1/4" ID

AMI BEARINGS

Part # UCECH207-20NPMZ2

BDI # 107811

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.075
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP206

COMPARE

UCP206

Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP206

BDI # 1401855

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 524833
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MUCECH205-16NP

COMPARE

MUCECH205-16NP

Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # MUCECH205-16NP

BDI # 103125

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY