NM3454

COMPARE

NM3454

Description
NM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 3PH 60HZ 48 3413M TENV F1

BALDOR-RELIANCE

Part # NM3454

BDI # 130238

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY