AOM3454

COMPARE

AOM3454

Description
AOM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEAO F1

BALDOR-RELIANCE

Part # AOM3454

BDI # 125128

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3406M

COMPARE

L3406M

Description
L3406M GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1

BALDOR-RELIANCE

Part # L3406M

BDI # 129446

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3404

COMPARE

L3404

Description
L3404 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1

BALDOR-RELIANCE

Part # L3404

BDI # 129443

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3401

COMPARE

L3401

Description
L3401 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1

BALDOR-RELIANCE

Part # L3401

BDI # 129440

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY