C1152;5KC39QN3220X
Description
5KC39QN3220X GP AC MOTOR ; 1/2HP 3600RPM DP 48/1/60/115/208230V
Part # C1152
BDI # 17089946
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2 Ampere | 2 Poles
Mounting Method:
Resilient
192050.00
Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
Part # 192050.00
BDI # 556430
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.11
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
5K35FN2
Description
5K35FN2 GENERAL PURPOSE MOTOR ; 1/3HP 3600RPM DP 48 3/60/208-230/460V
Part # K113
BDI # 17092048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Rigid
092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
5KC36JN267
Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM
Part # C219
BDI # 17090161
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles
Mounting Method:
Resilient