RAO1 11/16

COMPARE

RAO1 11/16

Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO1 11/16

BDI # 1425583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520371
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RPB 207-C2 CR

COMPARE

RPB 207-C2 CR

Description
RPB 207-C2 CR PILLOW BLOCK ROLLER BRG

SEALMASTER

Part # 554907

BDI # 352600

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar | Corrosion Resistant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
RPB 204-C2 CR

COMPARE

RPB 204-C2 CR

Description
RPB 204-C2 CR PILLOW BLOCK ROLLER BRG

SEALMASTER

Part # 556632

BDI # 352598

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar | Corrosion Resistant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY