Page 1 of 3

Next

Compare
QVP14V065SO

COMPARE

QVP14V065SO

Description
QVP14V065SO PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK

TIMKEN

Part # QVP14V065SO

BDI # 768749

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 81.026
Other Features: Double Row | Single Nut
Global Part Number GPN: 507622
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Steel
Mounting Method: V Lock
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP212D1

COMPARE

UCP212D1

Description
UCP212D1 PILLOW BLOCK BEARING ; 60MM BORE 70MM BASE-CTR HGT

NTN

Part # UCP212D1

BDI # 1234124

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 514582
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAO1 15/16

COMPARE

RAO1 15/16

Description
RAO1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-13/16" BASE-CTR

TIMKEN

Part # RAO1 15/16

BDI # 1371427

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520370
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCHB-24

COMPARE

SCHB-24

Description
SCHB-24 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700357

BDI # 355016

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B511-ISN-050MLS

COMPARE

P2B511-ISN-050MLS

Description
P2B511-ISN-050MLS PILLOW BLOCK BEARING

DODGE

Part # 071055

BDI # 247527

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 72.593
Other Features: Double Row | SN Style | Imperial Locking Mechanism
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY